
Cadiz CDZ-2300 Handmade Area Rug
Mfr # CDZ2300-810
Zoro # G110343216
product price: $2,685.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDZ2300-810
Zoro #
G110343216
UPC #
889292246057
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
1 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1.25 in
Details
Color
Ivory, Black, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
32 lb
Includes
Care Label
Features
Handmade
High/Low Texture
Yes
Construction
Hand Knotted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Description
This Cadiz Hand Made Rug is the perfect way to add an exotic and global touch to any room. Crafted with 100% wool, this plush pile Moroccan style rug features hand-knotted construction and a fringe for added texture. Made in India, this piece will last for years to come with proper care and recommended use of a rug pad. Professional cleaning only is recommended to keep this beautiful piece looking its best. Add a luxurious and unique look to your home with this Cadiz Hand Made Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.