
Cadiz CDZ-2300 Handmade Area Rug
Mfr # CDZ2300-81012
Zoro # G010343286
product price: $4,080.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDZ2300-81012
Zoro #
G010343286
UPC #
889292246064
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
1 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
1.25 in
Details
Color
Ivory, Black, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
42.4 lb
Features
Handmade
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Construction
Hand Knotted
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Moroccan
High Traffic Compatible
Yes
Description
This Cadiz Hand Made Rug is the perfect way to add an exotic and global touch to any room. Crafted with 100% wool, this plush pile Moroccan style rug features hand-knotted construction and a fringe for added texture. Made in India, this piece will last for years to come with proper care and recommended use of a rug pad. Professional cleaning only is recommended to keep this beautiful piece looking its best. Add a luxurious and unique look to your home with this Cadiz Hand Made Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.