
Cadiz CDZ-2301 Handmade Area Rug
Mfr # CDZ2301-23
Zoro # G210343697
product price: $225.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Dark Brown, Ivory, Medium Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDZ2301-23
Zoro #
G210343697
UPC #
889292246088
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
1 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1.25 in
Details
Color
Medium Gray, Dark Brown, Ivory, Medium Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.4 lb
Has Fringe
Yes
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Hand Knotted
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Moroccan
Printed Design
No
Description
This stunning Cadiz Hand-Made Rug is sure to be a standout in any home. With its Moroccan Global style and plush pile, this wool rug will add a unique texture and look to any room. The hand-knotted construction from India makes it incredibly durable while also creating an eye-catching design with the added fringe detail. To ensure the longevity of your rug, we recommend using it with a rug pad for added protection and professional cleaning only. Bring exotic style to your space with this beautiful Cadiz Hand-Made Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.