Zoro Homepage

Cadiz CDZ-2301 Handmade Area Rug

  • Mfr # CDZ2301-268

  • Zoro # G810343639


product price: $780.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Dark Brown, Ivory, Medium Brown
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDZ2301-268
Zoro #
G810343639
UPC #
889292246095
Country of Origin
India

Dimensions

Pile Height
1 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
1.25 in
Size
2 ft 6 in x 8 ft

Details

Color
Medium Gray, Dark Brown, Ivory, Medium Brown
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
8 lb
Features
Handmade
Includes
Care Label
Style
Global
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Moroccan
Construction
Hand Knotted

Description

This stunning Cadiz Hand-Made Rug is sure to be a standout in any home. With its Moroccan Global style and plush pile, this wool rug will add a unique texture and look to any room. The hand-knotted construction from India makes it incredibly durable while also creating an eye-catching design with the added fringe detail. To ensure the longevity of your rug, we recommend using it with a rug pad for added protection and professional cleaning only. Bring exotic style to your space with this beautiful Cadiz Hand-Made Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.