Zoro Homepage

Caesar CAE-1001 Handmade Area Rug

  • Mfr # CAE1001-1215

  • Zoro # G810339717


product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Tan, Rust, Olive, Navy, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1001-1215
Zoro #
G810339717
UPC #
764262109047
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in

Details

Color
Tan, Rust, Olive, Navy, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
156.6 lb
Includes
Care Label
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
Canvas

Description

Indulge in the timeless allure of our Caesar Collection hand made rug, an emblem of refined taste and sophisticated style. This updated traditional rug, meticulously hand tufted in India, exhibits a medium pile texture that invites barefoot comfort into any room. Crafted from premium wool, it's not only a plush treat for your feet but also offers enduring durability for high-traffic areas. For an enhanced experience and longevity, we recommend using this rug with a pad. As easy to care for as it is elegant, any spills can be spot cleaned with water only, ensuring hassle-free maintenance without sacrificing style. Elevate your space with the luxurious charm of our Caesar Collection rug - a true classic reimagined for the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.