
Caesar CAE-1003 Handmade Area Rug
Mfr # CAE1003-6RD
Zoro # G810340645
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Pale Pink, Mauve, Black, Dark Red, Red
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1003-6RD
Zoro #
G810340645
UPC #
764262109245
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Dark Brown, Pale Pink, Mauve, Black, Dark Red, Red
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
31.32 lb
Includes
Care Label
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Description
The Caesar area rug is the perfect addition to any traditional-style home. This hand tufted wool rug from India features a medium pile that adds texture and warmth to your space. For best results, use a rug pad for extra cushioning and protection against everyday wear and tear. Easy to care for, this timeless piece should be spot cleaned only. Bring the classic look of the Caesar area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.