Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1003 Handmade Area Rug

  • Mfr # CAE1003-99RD

  • Zoro # G910340552


product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Length (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1003-99RD
Zoro #
G910340552
UPC #
764262109320
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Dark Brown, Pale Pink, Mauve, Black, Dark Red, Red
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
82.7 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No

Description

The Caesar area rug is the perfect addition to any traditional-style home. This hand tufted wool rug from India features a medium pile that adds texture and warmth to your space. For best results, use a rug pad for extra cushioning and protection against everyday wear and tear. Easy to care for, this timeless piece should be spot cleaned only. Bring the classic look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.