
Caesar CAE-1007 Handmade Area Rug
Mfr # CAE1007-69OV
Zoro # G310341487
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Taupe, Dark Brown, Rust, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1007-69OV
Zoro #
G310341487
UPC #
764262120783
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Navy, Taupe, Dark Brown, Rust, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Features
Handmade
Includes
Care Label
Weight
46.98 lb
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Description
This Caesar area rug will add a touch of traditional style to any room in your home. Made with soft, wool fibers and hand tufted construction, this rug is perfect for high traffic areas. The medium pile offers comfort underfoot and ensures long lasting durability. Crafted in India, this area rug is recommended to use with a rug pad not included for added cushioning and stability. With its timeless design, this Caesar area rug will be a classic addition to your decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.