Zoro Homepage

Caesar CAE-1007 Handmade Area Rug

  • Mfr # CAE1007-8RD

  • Zoro # G110341601


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Taupe, Dark Brown, Rust, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1007-8RD
Zoro #
G110341601
UPC #
764262117479
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Navy, Taupe, Dark Brown, Rust, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
55.68 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Printed Design
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No

Description

This Caesar area rug will add a touch of traditional style to any room in your home. Made with soft, wool fibers and hand tufted construction, this rug is perfect for high traffic areas. The medium pile offers comfort underfoot and ensures long lasting durability. Crafted in India, this area rug is recommended to use with a rug pad not included for added cushioning and stability. With its timeless design, this Caesar area rug will be a classic addition to your decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.