
Caesar CAE-1009 Handmade Area Rug
Mfr # CAE1009-1014
Zoro # G110342516
product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1009-1014
Zoro #
G110342516
UPC #
764262117820
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.87 in
Details
Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
121.8 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Description
This Caesar area rug will add a touch of traditional style to any room in your home. Made with soft, wool fibers and hand tufted construction, this rug is perfect for high traffic areas. The medium pile offers comfort underfoot and ensures long lasting durability. Crafted in India, this area rug is recommended to use with a rug pad not included for added cushioning and stability. With its timeless design, this Caesar area rug will be a classic addition to your decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.