Zoro Homepage

Caesar CAE-1009 Handmade Area Rug

  • Mfr # CAE1009-23

  • Zoro # G310342477


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1009-23
Zoro #
G310342477
UPC #
764262117844
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.87 in

Details

Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
5.22 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No

Description

This Caesar area rug will add a touch of traditional style to any room in your home. Made with soft, wool fibers and hand tufted construction, this rug is perfect for high traffic areas. The medium pile offers comfort underfoot and ensures long lasting durability. Crafted in India, this area rug is recommended to use with a rug pad not included for added cushioning and stability. With its timeless design, this Caesar area rug will be a classic addition to your decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.