
Caesar CAE-1009 Handmade Area Rug
Mfr # CAE1009-69OV
Zoro # G010342319
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1009-69OV
Zoro #
G010342319
UPC #
764262120820
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Dark Brown, Olive, Beige, Brown, Rust, Navy
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Features
Handmade
Weight
46.98 lb
Includes
Care Label
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Description
This Caesar area rug will add a touch of traditional style to any room in your home. Made with soft, wool fibers and hand tufted construction, this rug is perfect for high traffic areas. The medium pile offers comfort underfoot and ensures long lasting durability. Crafted in India, this area rug is recommended to use with a rug pad not included for added cushioning and stability. With its timeless design, this Caesar area rug will be a classic addition to your decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.