
Caesar CAE-1010 Handmade Area Rug
Mfr # CAE1010-312
Zoro # G110343346
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1010-312
Zoro #
G110343346
UPC #
764262120851
Country of Origin
India
Dimensions
Size
3 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
36 in
Thickness
0.87 in
Details
Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
31.32 lb
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Description
Bring a classic, traditional style to your home with this hand tufted Caesar area rug. Crafted from high-quality wool, this medium pile rug provides comfort and warmth for any room in the home. Made in India, it is durable and easy to maintain; simply spot clean when necessary. With a recommended use of a rug pad for added cushioning and stability, you can be sure that this area rug will provide an elegant touch to your decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.