
Caesar CAE-1010 Handmade Area Rug
Mfr # CAE1010-8RD
Zoro # G910343232
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1010-8RD
Zoro #
G910343232
UPC #
764262117950
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
55.68 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Description
Bring a classic, traditional style to your home with this hand tufted Caesar area rug. Crafted from high-quality wool, this medium pile rug provides comfort and warmth for any room in the home. Made in India, it is durable and easy to maintain; simply spot clean when necessary. With a recommended use of a rug pad for added cushioning and stability, you can be sure that this area rug will provide an elegant touch to your decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.