Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1010 Handmade Area Rug

  • Mfr # CAE1010-99SQ

  • Zoro # G110343599


product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1010-99SQ
Zoro #
G110343599
UPC #
764262118049
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
82.7 lb
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Sub Style
Updated Traditional
Printed Design
No

Description

Bring a classic, traditional style to your home with this hand tufted Caesar area rug. Crafted from high-quality wool, this medium pile rug provides comfort and warmth for any room in the home. Made in India, it is durable and easy to maintain; simply spot clean when necessary. With a recommended use of a rug pad for added cushioning and stability, you can be sure that this area rug will provide an elegant touch to your decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.