Zoro Homepage

Caesar CAE-1022 Handmade Area Rug

  • Mfr # CAE1022-58

  • Zoro # G410344685


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Color
Rust, Light Gray, Ivory, Navy, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1022-58
Zoro #
G410344685
UPC #
764262327441
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.87 in

Details

Color
Rust, Light Gray, Ivory, Navy, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
34.8 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No

Description

The Caesar area rug is the perfect addition to any traditional-style home. This hand tufted wool rug from India features a medium pile that adds texture and warmth to your space. For best results, use a rug pad for extra cushioning and protection against everyday wear and tear. Easy to care for, this timeless piece should be spot cleaned only. Bring the classic look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.