
Caesar CAE-1024 Handmade Area Rug
Mfr # CAE1024-6SQ
Zoro # G110345418
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Burgundy, Tan, Light Beige, Rust, Burgandy, Black
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1024-6SQ
Zoro #
G110345418
UPC #
764262328042
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Burgundy, Tan, Light Beige, Rust, Burgandy, Black
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Weight
31.32 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Canvas
Description
Indulge in the timeless allure of our Caesar Collection hand made rug, an emblem of refined taste and sophisticated style. This updated traditional rug, meticulously hand tufted in India, exhibits a medium pile texture that invites barefoot comfort into any room. Crafted from premium wool, it's not only a plush treat for your feet but also offers enduring durability for high-traffic areas. For an enhanced experience and longevity, we recommend using this rug with a pad. As easy to care for as it is elegant, any spills can be spot cleaned with water only, ensuring hassle-free maintenance without sacrificing style. Elevate your space with the luxurious charm of our Caesar Collection rug - a true classic reimagined for the modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.