
Caesar CAE-1027 Handmade Area Rug
Mfr # CAE1027-8SQ
Zoro # G310346475
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Dark Brown, Light Beige, Beige, Light Olive, Medium Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1027-8SQ
Zoro #
G310346475
UPC #
764262328646
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Black, Dark Brown, Light Beige, Beige, Light Olive, Medium Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Weight
55.68 lb
Features
Handmade
Includes
Care Label
Construction
Hand Tufted
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Description
Bring the classic beauty of traditional design to your home with this Caesar Area Rug. This timeless piece is crafted from wool for a plush feel and features hand tufted construction for long-lasting durability. An ideal choice for medium pile areas, this rug's Indian origin ensures top quality craftsmanship and a unique appearance in any room. It's recommended to use this rug with an appropriate pad to maintain its shape and keep it securely in place. Spot clean only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.