Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1027 Handmade Area Rug

  • Mfr # CAE1027-99SQ

  • Zoro # G910347681


product price: $1,875.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Black, Dark Brown, Light Beige, Beige, Light Olive, Medium Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1027-99SQ
Zoro #
G910347681
UPC #
764262328745
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Black, Dark Brown, Light Beige, Beige, Light Olive, Medium Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
82.7 lb
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional

Description

Bring the classic beauty of traditional design to your home with this Caesar Area Rug. This timeless piece is crafted from wool for a plush feel and features hand tufted construction for long-lasting durability. An ideal choice for medium pile areas, this rug's Indian origin ensures top quality craftsmanship and a unique appearance in any room. It's recommended to use this rug with an appropriate pad to maintain its shape and keep it securely in place. Spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.