Zoro Homepage

Caesar CAE-1028 Handmade Area Rug

  • Mfr # CAE1028-24HM

  • Zoro # G710347577


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Burgandy, Rust, Light Beige, Black, Seafoam
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1028-24HM
Zoro #
G710347577
UPC #
764262328912
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.87 in
Size
2 ft x 4 ft

Details

Color
Dark Brown, Burgandy, Rust, Light Beige, Black, Seafoam
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
6.96 lb
Style
Traditional
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas

Description

Welcome to timeless elegance with the Caesar Area Rug. This traditional-style wool rug is hand-tufted in India and features a medium pile for added comfort and style. With its natural fibers, this rug will last for years to come. The tufted construction ensures durability, making it an ideal choice for any room in your home. Its classic design offers a timeless look that never goes out of style, while the medium pile adds a soft touch to your flooring. For maximum comfort and performance, we recommend using it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.