
Caesar CAE-1029 Handmade Area Rug
Mfr # CAE1029-23
Zoro # G110348648
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAE1029-23
Zoro #
G110348648
UPC #
764262329162
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.87 in
Details
Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
5.22 lb
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Printed Design
No
Description
This beautiful and timeless Caesar area rug will make a perfect addition to your home. It is made of high-quality wool, hand tufted in India, and designed in traditional style for an elegant yet classic look. With its medium pile height, this rug is comfortable to walk on while still being easy to clean. We recommend using with a rug pad for added protection and stability. To keep it looking its best, spot clean only with mild detergent and water when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.