Zoro Homepage

Caesar CAE-1029 Handmade Area Rug

  • Mfr # CAE1029-24HM

  • Zoro # G010348588


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1029-24HM
Zoro #
G010348588
UPC #
764262329148
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.87 in
Size
2 ft x 4 ft

Details

Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Shape
Half-Circle
Material
Face: 100% Wool
Weight
6.96 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Hand Tufted
Style
Traditional
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No

Description

This beautiful and timeless Caesar area rug will make a perfect addition to your home. It is made of high-quality wool, hand tufted in India, and designed in traditional style for an elegant yet classic look. With its medium pile height, this rug is comfortable to walk on while still being easy to clean. We recommend using with a rug pad for added protection and stability. To keep it looking its best, spot clean only with mild detergent and water when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.