
Caesar CAE-1029 Handmade Area Rug
Mfr # CAE1029-4RD
Zoro # G910348701
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1029-4RD
Zoro #
G910348701
UPC #
764262329155
Country of Origin
India
Dimensions
Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.87 in
Details
Color
Medium Gray, Tan, Medium Brown, Dark Brown, Rust, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
13.92 lb
Sub Style
Updated Traditional
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Description
This beautiful and timeless Caesar area rug will make a perfect addition to your home. It is made of high-quality wool, hand tufted in India, and designed in traditional style for an elegant yet classic look. With its medium pile height, this rug is comfortable to walk on while still being easy to clean. We recommend using with a rug pad for added protection and stability. To keep it looking its best, spot clean only with mild detergent and water when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.