
Caesar CAE-1031 Handmade Area Rug
Mfr # CAE1031-1215
Zoro # G910335534
product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1031-1215
Zoro #
G910335534
UPC #
764262348422
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in
Details
Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
156.6 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Outdoor Safe
No
Description
This beautiful hand tufted wool Caesar area rug is the perfect addition to your home. With its traditional style, it will add a timeless elegance to any room in your house. Made with high-quality wool and hand tufted construction in India, this medium pile rug will bring lasting comfort and warmth to your living space. This rug features a recommended use of a rug pad for added stability and protection. It's easy to care for - just spot clean as needed. Make this luxurious Caesar area rug the centerpiece of your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.