
Caesar CAE-1031 Handmade Area Rug
Mfr # CAE1031-810OV
Zoro # G910335435
product price: $1,585.00
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1031-810OV
Zoro #
G910335435
UPC #
764262348446
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Weight
69.6 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Hand Tufted
Description
This beautiful hand tufted wool Caesar area rug is the perfect addition to your home. With its traditional style, it will add a timeless elegance to any room in your house. Made with high-quality wool and hand tufted construction in India, this medium pile rug will bring lasting comfort and warmth to your living space. This rug features a recommended use of a rug pad for added stability and protection. It's easy to care for - just spot clean as needed. Make this luxurious Caesar area rug the centerpiece of your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.