Zoro Homepage

Caesar CAE-1031 Handmade Area Rug

  • Mfr # CAE1031-8RD

  • Zoro # G910335473


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1031-8RD
Zoro #
G910335473
UPC #
764262348309
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
55.68 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No

Description

This beautiful hand tufted wool Caesar area rug is the perfect addition to your home. With its traditional style, it will add a timeless elegance to any room in your house. Made with high-quality wool and hand tufted construction in India, this medium pile rug will bring lasting comfort and warmth to your living space. This rug features a recommended use of a rug pad for added stability and protection. It's easy to care for - just spot clean as needed. Make this luxurious Caesar area rug the centerpiece of your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.