Zoro Homepage

Caesar CAE-1031 Handmade Area Rug

  • Mfr # CAE1031-8SQ

  • Zoro # G110336614


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1031-8SQ
Zoro #
G110336614
UPC #
764262348316
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
55.68 lb
Backing
Canvas
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional

Description

This beautiful hand tufted wool Caesar area rug is the perfect addition to your home. With its traditional style, it will add a timeless elegance to any room in your house. Made with high-quality wool and hand tufted construction in India, this medium pile rug will bring lasting comfort and warmth to your living space. This rug features a recommended use of a rug pad for added stability and protection. It's easy to care for - just spot clean as needed. Make this luxurious Caesar area rug the centerpiece of your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.