Zoro Homepage

Caesar CAE-1036 Handmade Area Rug

  • Mfr # CAE1036-46

  • Zoro # G110336485


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1036-46
Zoro #
G110336485
UPC #
764262349351
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.87 in

Details

Color
Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
20.88 lb
Features
Handmade
Includes
Care Label
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Printed Design
No
Construction
Hand Tufted

Description

This elegant Caesar area rug is a classic choice for any traditional-style home. Made with the highest quality wool, this hand tufted piece is sure to be a conversation starter and bring warmth and comfort to your space. Medium pile height ensures comfort underfoot while also being easy to clean and maintain. Made in India, this rug is perfect for adding a timeless touch to any room. Rug pad recommended for extra cushioning and stability. Spot clean only for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.