
Caesar CAE-1036 Handmade Area Rug
Mfr # CAE1036-69OV
Zoro # G910336272
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1036-69OV
Zoro #
G910336272
UPC #
764262349535
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Weight
46.98 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
Canvas
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
Description
This elegant Caesar area rug is a classic choice for any traditional-style home. Made with the highest quality wool, this hand tufted piece is sure to be a conversation starter and bring warmth and comfort to your space. Medium pile height ensures comfort underfoot while also being easy to clean and maintain. Made in India, this rug is perfect for adding a timeless touch to any room. Rug pad recommended for extra cushioning and stability. Spot clean only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.