
Caesar CAE-1052 Handmade Area Rug
Mfr # CAE1052-1215
Zoro # G810337478
product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Tan, Brown, Medium Brown, Burnt Orange, Rust
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1052-1215
Zoro #
G810337478
UPC #
764262463934
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in
Details
Color
Medium Gray, Tan, Brown, Medium Brown, Burnt Orange, Rust
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
156.6 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.