Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1081 Handmade Area Rug

  • Mfr # CAE1081-6RD

  • Zoro # G410338486


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Dusty Sage, Gray, Tan, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1081-6RD
Zoro #
G410338486
UPC #
764262713923
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in

Details

Color
Dusty Sage, Gray, Tan, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
31.32 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Beige
Sub Style
Updated Traditional
Construction
Hand Tufted
Has Fringe
No

Description

This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.