Zoro Homepage

Caesar CAE-1084 Handmade Area Rug

  • Mfr # CAE1084-4SQ

  • Zoro # G910339105


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1084-4SQ
Zoro #
G910339105
UPC #
764262714708
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.87 in

Details

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Features
Handmade
Weight
13.92 lb
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Hand Tufted
Sub Style
Updated Traditional
Primary Color
Beige
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No

Description

This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.