Zoro Homepage

Caesar CAE-1084 Handmade Area Rug

  • Mfr # CAE1084-6RD

  • Zoro # G810339151


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1084-6RD
Zoro #
G810339151
UPC #
764262714586
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in

Details

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
31.32 lb
Sub Style
Updated Traditional
Printed Design
No
Primary Color
Beige
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No

Description

This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.