Zoro Homepage

Caesar CAE-1084 Handmade Area Rug

  • Mfr # CAE1084-7696

  • Zoro # G310338777


product price: $1,225.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1084-7696
Zoro #
G310338777
UPC #
764262714609
Country of Origin
India

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.87 in

Details

Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
61.99 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
Printed Design
No
Primary Color
Beige
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No

Description

This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.