
Caesar CAE-1084 Handmade Area Rug
Mfr # CAE1084-811
Zoro # G110338854
product price: $1,515.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1084-811
Zoro #
G110338854
UPC #
764262714630
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
76.56 lb
Construction
Hand Tufted
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Primary Color
Beige
Machine Washable
No
High/Low Texture
No
Description
This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.