
Caesar CAE-1084 Handmade Area Rug
Mfr # CAE1084-912
Zoro # G110338878
product price: $2,140.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1084-912
Zoro #
G110338878
UPC #
764262714647
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.87 in
Details
Color
Dusty Sage, Tan, Dark Brown, Brown, Mustard
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
93.96 lb
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Printed Design
No
High/Low Texture
No
Primary Color
Beige
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Description
This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.