Zoro Homepage

Caesar CAE-1100 Handmade Area Rug

  • Mfr # CAE1100-69

  • Zoro # G110339615


product price: $1,070.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Beige, Dark Brown, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1100-69
Zoro #
G110339615
UPC #
764262844207
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in

Details

Color
Sage, Beige, Dark Brown, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
46.98 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Primary Color
Gray
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
No

Description

Introducing the Caesar collection - a beautiful blend of updated traditional style with modern sensibilities. This hand-tufted, medium-pile rug is proudly manufactured in India and composed entirely of wool, giving your space an inviting warmth and texture. As cozy as it is stylish, this rug is versatile enough to complement any decor while offering a touch of sophistication. For best results, we recommend using it with a rug pad. Keeping it clean is simple too ? just spot clean with water only for easy maintenance. Elevate your living room, bedroom or office space with this stunning addition from our Caesar Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.