
Caesar CAE-1100 Handmade Area Rug
Mfr # CAE1100-7696
Zoro # G910339280
product price: $1,225.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Beige, Dark Brown, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1100-7696
Zoro #
G910339280
UPC #
764262844214
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.87 in
Details
Color
Sage, Beige, Dark Brown, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
61.99 lb
Features
Handmade
Construction
Hand Tufted
Primary Color
Gray
Printed Design
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
Canvas
Sub Style
Updated Traditional
Description
Introducing the Caesar collection - a beautiful blend of updated traditional style with modern sensibilities. This hand-tufted, medium-pile rug is proudly manufactured in India and composed entirely of wool, giving your space an inviting warmth and texture. As cozy as it is stylish, this rug is versatile enough to complement any decor while offering a touch of sophistication. For best results, we recommend using it with a rug pad. Keeping it clean is simple too ? just spot clean with water only for easy maintenance. Elevate your living room, bedroom or office space with this stunning addition from our Caesar Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.