Zoro Homepage

Caesar CAE-1107 Handmade Area Rug

  • Mfr # CAE1107-8SQ

  • Zoro # G110339783


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Camel, Beige, Denim, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1107-8SQ
Zoro #
G110339783
UPC #
764262924770
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Burnt Orange, Camel, Beige, Denim, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Weight
55.68 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Primary Color
Red
Sub Style
Updated Traditional
Durable/Performance Rated
No

Description

This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.