Zoro Homepage

Caesar CAE-1112 Handmade Area Rug

  • Mfr # CAE1112-69

  • Zoro # G910340736


product price: $1,070.00
/ea
Free Shipping & Returns

Key Features

Color
Terracotta, Rust, Orange, Dusty Sage, Olive, Taupe
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1112-69
Zoro #
G910340736
UPC #
764262929454
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in

Details

Color
Terracotta, Rust, Orange, Dusty Sage, Olive, Taupe
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
46.98 lb
Includes
Care Label
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Orange
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No

Description

Welcome to timeless elegance with the Caesar Area Rug. This traditional-style wool rug is hand-tufted in India and features a medium pile for added comfort and style. With its natural fibers, this rug will last for years to come. The tufted construction ensures durability, making it an ideal choice for any room in your home. Its classic design offers a timeless look that never goes out of style, while the medium pile adds a soft touch to your flooring. For maximum comfort and performance, we recommend using it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.