Zoro Homepage

Caesar CAE-1119 Handmade Area Rug

  • Mfr # CAE1119-24HM

  • Zoro # G310341739


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1119-24HM
Zoro #
G310341739
UPC #
764262935714
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
6.96 lb
Features
Handmade
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
High/Low Texture
No
Style
Traditional
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
Sub Style
Updated Traditional

Description

This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.