Zoro Homepage

Caesar CAE-1119 Handmade Area Rug

  • Mfr # CAE1119-46

  • Zoro # G010341664


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1119-46
Zoro #
G010341664
UPC #
764262935141
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.87 in

Details

Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
20.88 lb
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Primary Color
Beige
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Machine Washable
No
Backing
Canvas
Has Fringe
No

Description

This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.