
Caesar CAE-1119 Handmade Area Rug
Mfr # CAE1119-8RD
Zoro # G410341554
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1119-8RD
Zoro #
G410341554
UPC #
764262935295
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Dusty Pink, Ivory, Camel, Sky Blue, Black, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
55.68 lb
Features
Handmade
Primary Color
Beige
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Hand Tufted
Sub Style
Updated Traditional
Description
This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.