Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1121 Handmade Area Rug

  • Mfr # CAE1121-24HM

  • Zoro # G010342579


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Gray, Light Olive, Olive, Mauve
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1121-24HM
Zoro #
G010342579
UPC #
764262936797
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Ivory, Gray, Light Olive, Olive, Mauve
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
6.96 lb
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Style
Traditional
Sub Style
Updated Traditional
Primary Color
Gray
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Tufted
Backing
Canvas

Description

This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.