
Caesar CAE-1121 Handmade Area Rug
Mfr # CAE1121-810OV
Zoro # G110342462
product price: $1,585.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Light Olive, Olive, Mauve
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1121-810OV
Zoro #
G110342462
UPC #
764262936889
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Ivory, Gray, Light Olive, Olive, Mauve
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Includes
Care Label
Features
Handmade
Weight
69.6 lb
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Blue
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Description
This timeless Caesar area rug is the perfect addition to your traditional home decor. Hand tufted in India with premium wool yarns, this area rug features a medium pile that is soft and durable. Use this classic style with a rug pad for extra cushioning and to help prevent slipping. Spot clean only for easy maintenance of your beautiful new floor accessory. Bring the traditional look of the Caesar area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.