
Caesar CAE-1124 Handmade Area Rug
Mfr # CAE1124-69
Zoro # G110343193
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Taupe, Medium Brown, Sky Blue, Dusty Sage, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1124-69
Zoro #
G110343193
UPC #
764262938319
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Rust, Taupe, Medium Brown, Sky Blue, Dusty Sage, Burnt Orange
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
46.98 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Beige
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Description
Indulge in the timeless allure of our Caesar Collection hand made rug, an emblem of refined taste and sophisticated style. This updated traditional rug, meticulously hand tufted in India, exhibits a medium pile texture that invites barefoot comfort into any room. Crafted from premium wool, it's not only a plush treat for your feet but also offers enduring durability for high-traffic areas. For an enhanced experience and longevity, we recommend using this rug with a pad. As easy to care for as it is elegant, any spills can be spot cleaned with water only, ensuring hassle-free maintenance without sacrificing style. Elevate your space with the luxurious charm of our Caesar Collection rug - a true classic reimagined for the modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.