
Caesar CAE-1143 Handmade Area Rug
Mfr # CAE1143-58
Zoro # G310344563
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1143-58
Zoro #
G310344563
UPC #
888473067474
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.87 in
Details
Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
34.8 lb
Includes
Care Label
Backing
Canvas
Printed Design
No
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Beige
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
Description
This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.