
Caesar CAE-1143 Handmade Area Rug
Mfr # CAE1143-810OV
Zoro # G810345640
product price: $1,585.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1143-810OV
Zoro #
G810345640
UPC #
888473065234
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Includes
Care Label
Weight
69.6 lb
Features
Handmade
Primary Color
Beige
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.