Zoro Homepage

Caesar CAE-1143 Handmade Area Rug

  • Mfr # CAE1143-811

  • Zoro # G810345541


product price: $1,515.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1143-811
Zoro #
G810345541
UPC #
888473067511
Country of Origin
India

Dimensions

Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Beige, Medium Gray, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
76.56 lb
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Primary Color
Beige
Has Fringe
No
Durable/Performance Rated
No

Description

This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.