Zoro Homepage

Caesar CAE-1144 Handmade Area Rug

  • Mfr # CAE1144-268

  • Zoro # G810345350


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1144-268
Zoro #
G810345350
UPC #
888473065241
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.87 in

Details

Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
17.4 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Primary Color
Gray
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No

Description

This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.